

€148.00/ pieceexcl. VAT
€179.08incl. VAT
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6518 |
Type | 33520 |
Model | Pilot valve 3/2 way |
Process connection | Internal thread |
Size process connection | 1/4" BSPP(G) |
Connection air exhaust(s) | 1/4" (8) |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Coil type | SPC 35156 |
Supply voltage | 24V DC |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 2 W |
Orifice | 8 mm |
Kvs value | 1.18 m³/h |
Minimum pressure difference | 2 bar |
Maximum pressure difference | 8 bar |
Housing material | Polyamide |
Sealing | NBR - PUR |
Material coil housing | Polyamide |
Material shorting ring | Copper |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | Yes |
SIL certified | No |
Medium temperature | From -10 °C to 50 °C |
Ambient temperature | From -25 °C to 55 °C |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
513 In stock - Estimated delivery date 10/11/2026€10.88/ pieceexcl. VAT
€13.16incl. VAT
79 In stock - Estimated delivery date 10/11/2026