




€326.40/ pieceexcl. VAT
€394.94incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6407 |
Type | 32554 |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 13 mm |
Kvs value | 3.7 m³/h |
Function | Normally closed (NC) |
Actuation | Pilot operated hung piston |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | No |
Power | 16 W |
Starting power | 140 VA |
Housing material | Brass |
Sealing | PTFE graphite-filled |
Material coil housing | Epoxy |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From 0 °C to 150 °C |
Ambient temperature | From 0 °C to 45 °C |
DN | DN15 |