




€128.35/ pieceexcl. VAT
€155.30incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 290 |
Type | 32356ST |
Model | Solenoid valve two way |
Process connection | Internal thread |
Size process connection | 1/2" BSPP(G) |
Orifice | 12 mm |
Kvs value | 1.8 m³/h |
Function | Normally closed (NC) |
Actuation | Indirect-acting |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 16 bar |
Coil type | SPC 35190 |
Supply voltage | 230V AC |
Frequency | 50Hz |
Electrical connection | Plug EN 175301-803 type A |
Including plug | Yes |
Power | 10 W / 25 VA |
Starting power | 100 VA |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Sealing | EPDM |
Material coil housing | Epoxy |
Material shorting ring | Copper |
Membrane material | EPDM |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | None |
Explosion-proof | No |
Medium temperature | From -30 to 120 °C |
Ambient temperature | From -10 °C to 55 °C |
DN | DN15 |
Bore | 12 mm mm |
G | 1/2" |
B | 94 mm |
D | 40 mm |
F | 14 mm |
H | 40 mm |
J | 81 mm |
L | 74.5 mm |
SW | 27 mm |
Weight | 1 kg |