

€133.50/ pieceexcl. VAT
€161.54incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 1087 |
Type | 37002 |
Model | Timer |
Supply voltage | 110 - 240V AC/DC |
Frequency | 50/60Hz |
Electrical connection | Plug EN 175301-803 type A |
Level of protection (IP value) | IP65 |
Ambient temperature | from -40 to 50 °C |
Material | ABS |
€3.37/ pieceexcl. VAT
€4.08incl. VAT
498 In stock - Estimated delivery date 16/11/2026