




€264.35/ pieceexcl. VAT
€319.86incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 6014 |
Type | 33053EM |
Model | Pilot valve 3/2 way |
Process connection | Internal thread |
Size process connection | 1/4" NPT |
Air supply connection | Internal thread |
Connection air exhaust(s) | 1/8" (6) External thread BSPP |
Function | Normally closed (NC) |
Actuation | Direct-acting |
Coil type | Ex m |
Supply voltage | 24V AC/DC |
Frequency | 50/60Hz |
Electrical connection | Molded cable |
Including plug | Not applicable |
Power | 9 W |
Starting power | 24 VA |
Orifice | 1.5 mm |
Kvs value | 0.07 m³/h |
Max. viscosity | 21 mm²/s |
Minimum pressure difference | 0 bar |
Maximum pressure difference | 10 bar |
Housing material | Stainless steel 316 |
Material quality | 1.4401 |
Sealing | FPM (FKM) |
Material coil housing | Epoxy |
Material shorting ring | Silver |
Working time | 100 % |
Level of protection (IP value) | IP65 |
Emergency manual operation | No |
Ex-class | II 2G Ex mb IIC T4 Gb / II 2D Ex mb IIIC T130 °C Db |
ATEX Zone | Zone 1 / 21 |
SIL certified | No |
Medium temperature | From -10 °C to 100 °C |
Ambient temperature | From -10 °C to 55 °C |
G | 1/4" |
B | 35 mm |
C | 50 mm |
D | 40 mm |
H | 80 mm |
R | 1/8" |
Weight | 0.7 kg |