






€174.25/ pieceexcl. VAT
€210.84incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BURKERT |
Series | 2000 |
Type | 31075 |
Function | Two-way valve |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC491K |
Process connection | Internal thread |
Size process connection | 1/2" (15) |
Connection size | 1/2" BSPP (15) |
Standard connection | DIN ISO 228-1 |
Pressure rating | PN25 |
Face to Face norm | Manufacturer standard |
Face to Face length | 65 mm |
Type of disc | Fixed disc |
Kv value | 5 m³/h |
Closing pressure | 16 bar |
Actuation | Pressure above the valve |
Actuator | D50 |
Type of actuator | Pneumatic piston |
Type of drive | Single acting |
Function actuator | Spring closing |
Diameter pneumatic actuator | 50 |
Pilot pressure | (Variable) - 10 bar |
Connection operation | 1/4" (8) internal thread (BSPP) |
Position indicator | Yes |
Stem seal type | Roof cuffs |
Primary spindle seal material | PTFE |
Material disk sealing | PTFE |
Material disc | Brass |
Spindle material | Stainless steel |
Material bonnet | Brass |
Bonnet gasket material | Graphite |
Actuator material | PPS |
Level of protection (IP value) | IP67 |
Explosion-proof | No |
Ex-class | No |
ATEX Zone | Not applicable |
Max. viscosity | 600 mm²/s |
Medium temperature | from -10 to 185 °C |
Ambient temperature | from 5 to 140 °C |
DN | 1/2" (15) |
Actuator | D50 |
c | 1/4" |
ØD | 64 mm |
H | 145 mm |
L | 65 mm |
L1 | 177 mm |
SW | 27 mm |
Weight | 0.8 kg |