BRENNENSTUHL

BRENNENSTUHL Power station H07RN-F5G1,5 2m CEE 1x16A, 3x230V/16A

  • ERIKS:14591758
  • Manufacturer:4007123667604
Image 1
Small extension lead

Design: Made of impact-resistant and highly break-proof plastic, particularly small design, also suitable for wall mounting. 3 grounded sockets 230 V/16 A distributed over all 3 phases with self-closing lids as well as 3 CEE sockets 400 V/16 A, and 1 CEE-plug 400 V/16 A, 5-pole .

Application: Suitable for use indoors, permanent use outdoors and on industrial construction sites.

Save to list

€93.08/ pieceexcl. VAT

€112.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRENNENSTUHL