BRAUNWARTH

BRAUNWARTH Stainless steel hose reel BZ 174.1

  • ERIKS:11166127
  • Manufacturer:4031513001303
Image 1
Roller guide for stainless steel hose reel Model BT 6000

•    Stainless
For hygienic operations and aggressive media.
•     Flexible fluids transport
Flexible connection from the hard line to the point of use or tool for oil, water and compressed air.
Large media passage.
•     Sturdy metal construction
with maintenance-free ball bearings.
Locking with 2 entry points per revolution
•     Versatile mounting options
Can be mounted to the floor, wall or ceiling.
•    Customisation on request
Individual designs supplied on request.
Swivelling models available on request.
•     Technical data
For hose lengths 20–50 m.
Operating pressure: 30 bar.
•    Supplied without hose!

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRAUNWARTH