




€3,184.00/ pieceexcl. VAT
€3,852.64incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRAUNWARTH |
Material | Steel plastic coated |
Colour | Blue |
For hose inside diameter | 19 mm |
Size of inlet thread connection (inch) | 3/4 |
With hose | No |
Size of drum thread connection (inch) | 1 |
Drum thread connection | Inner thread gas cylindrical (BSPP) |
Roll-up mechanism | Spring load |