




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRAUNWARTH |
Type | Closed |
Material | Steel plastic coated |
Colour | Blue |
Roll-up mechanism | Spring load |
Size of drum thread connection (inch) | 3/8 |
Size of inlet thread connection (inch) | 3/8 |
With hose | Yes |
Drum thread connection | Outer thread gas cylindrical (BSPP) |
For hose inside diameter | 9 mm |