

€521.50/ pieceexcl. VAT
€631.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRAUNWARTH |
Material | Steel varnished |
Colour | Red |
Drum thread connection | Inner thread gas cylindrical (BSPP) |
With hose | No |
Mobile | No |
For hose inside diameter | 19 mm |
Size of drum thread connection (inch) | 3/4 |
Roll-up mechanism | Hand |
Size of inlet thread connection (inch) | 1 |