BRADY

BRADY Transport Sign - ADR 3A - Highly flammable liquid, ADR 3a, Black on Red, Laminated Polyester, 200,00 mm (W) x 200,00 mm (H)

  • ERIKS:23590355
  • Manufacturer:662820147480
Image 1
Save to list

€6.44/ pieceexcl. VAT

€7.79incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Diamond
Colour
Black / Red
Width
200
Height
200 mm
Thickness
0.099
Finish
Gloss
Type of coating
Permanent Acrylic Adhesive
Adhesive
Permanent Acrylic
Self adhesive mounting
Yes
Minimum operating temperature
10
Minimum temperature
-40
Max. temperature
110