BRADY

BRADY Striped Anti-Skid Tape - Black / Yellow, Black, Yellow, 50,80 mm (W) x 18,29 m (L)

  • ERIKS:23589080
  • Manufacturer:754473781477
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Anti-Skid (anti-slip) tapes help to prevent slipping and falling on wet or slippery floors. The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit. Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors. Anti-Skid tape is available in a variety of colours and sizes to suit all of your floor marking needs
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Width
50 mm
Length
18 m
Material
Polyester
Minimum operating temperature
-40
Colour
Yellow / Black
With anti-slip layer
Yes