BRADY

BRADY Sign No access for unauthorised persons

  • ERIKS:23589618
  • Manufacturer:0662820495789
Image 1
Facility & safety identification, PIC 209-DIA 200-B7541 (BRANDED)
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Language
Universal
Colour
Red & Black on White
Thickness
0.1
Type of coating
Permanent Acrylic Adhesive
Self adhesive mounting
Yes
Minimum temperature
-40
Max. temperature
110