BRADY

BRADY Roll-Mounted Anti-Skid Tape - Yellow, Yellow, 100,00 mm (W) x 18,00 m (L)

  • ERIKS:23589079
  • Manufacturer:157358840854
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Anti-Skid (anti-slip) tapes help to prevent slipping and falling on wet or slippery floors. The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit. Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors. Anti-Skid tape is available in a variety of colours and sizes to suit all of your floor marking needs
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Width
100 mm
Length
18 m
Material
Polyester
Minimum operating temperature
-40
Colour
Yellow
With anti-slip layer
Yes