

€158.13/ pieceexcl. VAT
€191.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Height | 149.86 mm |
Width | 355.6 mm |
Material | Mild Sheet Steel |
Depth | 73.66 |
Filled | No |
Max. number of padlocks | 10 |
Suitable for wall mounting | Yes |
Wall mounting possible | Yes |
Portable | Yes |