BRADY

BRADY Pictogram B-7527 - round - “Safety shoes mandatory” Ø315mm

  • ERIKS:14061531
  • Manufacturer:754473158477
Image 1
PIC description: "Wear safety footwear"
Diameter : 315mm
Materialtype: Polypropylene
Thickness: 1.55mm
Colour: White on Blue
Max. temp: 120°C
Self adhesive: no
Save to list

€34.37/ pieceexcl. VAT

€41.59incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY