

€108.66/ pieceexcl. VAT
€131.48incl. VAT
41 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Model | Lock box for 7 padlocks |
Colour | Red/yellow |
Height | 177.8 mm |
Width | 203 mm |
Material | Steel, powder-coated |
Depth | 63.50 |
Filled | No |
Max. number of padlocks | 7 |
Number of hooks | 7 |
Suitable for wall mounting | Yes |
Wall mounting possible | Yes |
Portable | No |