

€99.50/ pieceexcl. VAT
€120.40incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Print resolution | 16776960 dpi |
Auto shut down function | Yes |
Batteries included | No |
Battery type | Optional AA Battery;Optional Rechargeable Lithium-Ion Battery |
Plug type | US |
Supply voltage | 110 - 240 |
Weight | 0.75 |
With automatic shut-off | Yes |