BRADY

BRADY ISO Safety Sign - Infants must be protected with opaque eye protection, M025, Laminated Polyester, 25mm, Infants must be protected with opaque eye protection

  • ERIKS:14681675
  • Manufacturer:0754473240424
Image 1
Sign compliant to ISO 7010
Save to list

€86.59/ rollexcl. VAT

€104.77incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Material
Laminated polyester
Shape
Round
Colour
White/Blue
Thickness
0.099
Finish
Gloss
Adhesive
Permanent Acrylic
Minimum operating temperature
10