BRADY

BRADY Hubbell Plugout for Industrial Plug Connections - Large, Large, 128.60 mm

  • ERIKS:12113668
  • Manufacturer:0754473659684
Image 1
Image 2
Image 1
Image 2
Effectively secures all larger of your industrial plug connections
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Colour
Yellow
Height
316.74 mm
Material
Polypropylene
Diameter
128.6
Max. number of padlocks
4