BRADY

BRADY BBP85 Sign & Label Printer - QWERTY EU with Brady Workstation SFID Suite, 300 dpi

  • ERIKS:14285475
  • Manufacturer:888434191972
Image 1
The BBP™85 Sign and Label Printer allows you to create upto 254.00 mm labels & signs in multiple colours. Its improved interface makes it easy to use for anyone. The printer comes with the Brady Workstation Safety & Facility Identification Software suite, enabling you to immediately start designing professional signs & labels. This suite combines frequently used software apps to create safety signs & labels.
Save to list

€4,818.98/ pieceexcl. VAT

€5,830.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Print resolution
16776960 dpi
Auto shut down function
Yes
Operating systems
Windows® 7;Windows® 8;Windows® 10
Supply voltage
90 - 264 AC @ 47- 63 Hz
Weight
24.04
With automatic shut-off
Yes