

€4,617.98/ pieceexcl. VAT
€5,587.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BRADY |
Print resolution | 16776960 dpi |
Auto shut down function | Yes |
Operating systems | Windows® 7;Windows® 8;Windows® 10 |
Supply voltage | 90 - 264 AC @ 47- 63 Hz |
Weight | 24.04 |
With automatic shut-off | Yes |