BRADY

BRADY 236916 Non Conductive Lockout

  • ERIKS:23589539
  • Manufacturer:754473996680
Image 1
Non-conductive nylon hasp can accommodate up to 6 locks, withstands up to 450 kg, yet only weighs only 30 g
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BRADY
Model
Hasp 6 lock
Colour
Orange
Height
178 mm
Width
40 mm
Material
Nylon