BOTT

BOTT Perforated panel 1981x457mm anthracite grey RAL7016

  • ERIKS:12322543
  • Manufacturer:4049751254511
Image 1
perfo®-perforated panel RAL 7016 anthracite

perfo-perforated panel
•     Symmetrically perforated steel sheet plates
Reinforcement profiles on the rear.
Perforation 9.2 x 9.2 mm, hole distance 38 mm.
The hole distance is to be preserved even when installed several plates next to/above one another.

Environmentally-friendly paint
Powder-coating in various colours.
Further colours available upon request.

Save to list

€222.44/ pieceexcl. VAT

€269.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOTT
Width
1981 mm
Height
457 mm
Colour
Grey
RAL-number
7,016