BOSO

BOSO Plastic bin bag HDPE 100 x 70 cm (25p. roll)

  • ERIKS:13715669
  • Manufacturer:8717703510379
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSO
Volume
120 l
Colour
Blue
Width
700 mm
Length
1100 mm