BOSCH

BOSCH Jig saw blade HCS 74mm - tooth pitch 2.5mm (Bosch-nr. T101br) (5 pieces)

  • ERIKS:23943561
  • Manufacturer:3165140012454
Image 1
design:
Teeth ground, side clearance lead angle ground: Blade with taper ground back for side clearance; for precise, fine and clean cuts in wood and plastic.

Use:
For straight, fine cuts, splinter-free sawing thanks to reverse tooth pattern.

Design: 5 pieces on card.
Suitable for: Bosch, AEG, Milwaukee, DeWalt, ELU, Festool, Hitachi, Mafell, Makita, Metabo, Protool.
Save to list

€10.46/ pieceexcl. VAT

€12.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Cutting length
74
Tooth distance
2.5 mm
Material
HCS
Type
Bosch-nr. T101br