BOSCH

BOSCH GDR 12V-110 losse body 06019E0002

  • ERIKS:14524427
  • Manufacturer:3165140763011
Image 1
Save to list

€156.60/ pieceexcl. VAT

€189.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Max. torque
110 Nm
Max. blow count
3000
Idle rotational speed
0 - 2300 rpm
Tool insertion
1/4" internal hexagon
Battery capacity
2 A·h
Nominal voltage
10.8 V