BOSCH

BOSCH Angle grinder GWS 24-230 JVX box

  • ERIKS:12184814
  • Manufacturer:3165140601788
Image 1
Special features
Powerful 2,400-W Champion motor for quick results.
The patented quick brake stops the disc in 2.5 seconds and allows the machine to be put down quickly and safely.
Vibration control on the main handle and auxiliary handle reduces vibration by up to 50% to enable more pleasant work processes (EN 60745).
Restart protection prevents automatic restarting of the machine after a power failure.
Bosch SDS quick clamping nut and spindle lock allow a quick disc change without additional tools.
Rotating bail handle for optimum ease of operation.
Torsion-resistant protection cover – provides reliable user protection if the grinding disc breaks.
The quick adjustment feature for the protection cap is very easy to use.

Standard scope of delivery
Auxiliary handle vibration control
Mounting flange
PROtection switch
Pin wrench
SDS quick clamping nut
Quickly adjustable protection cap
Clamping nut

Technical characteristics
Nominal power consumption: 2,400 W
No-load speed: 6,500 rpm
Grinding axle thread: M 14
Main handle: Straight
Disc diameter: 230 mm
Weight: 6.5 kg
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
2400 W
Idle rotational speed
6500 rpm
Max. diameter disc
230 mm
Dead man switch
Yes
Tool insertion
M 14
Weight of machine
6.5 kg