BOSCH

BOSCH Angle Grinder GWS 22-230 LVI

  • ERIKS:23937957
  • Manufacturer:3165140510240
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
2200 W
Idle rotational speed
6600 rpm
Max. diameter disc
230 mm
Dead man switch
No
Tool insertion
M 14
Weight of machine
5.4 kg