

€252.90/ pieceexcl. VAT
€306.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 1900 W |
Idle rotational speed | 2800 - 11500 rpm |
Max. diameter disc | 125 mm |
Dead man switch | No |
Tool insertion | M 14 |
Weight of machine | 2.4 kg |