

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH |
Nominal power consumption | 1300 W |
Idle rotational speed | 11500 rpm |
Max. diameter disc | 125 mm |
Dead man switch | No |
Tool insertion | M 14 |
Weight of machine | 2.3 kg |
€25.93/ pieceexcl. VAT
€31.38incl. VAT
2 In stock - Estimated delivery date 09/11/2026