BOSCH

BOSCH 11kg Demolition Hammer with SDS-max GSH 11 E

  • ERIKS:23938081
  • Manufacturer:3165140203869
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH
Nominal power consumption
1500 W
Max. blow count
1890
Max. single-blow energy
16.8 J
Tool insertion
SDS max
Weight of machine
10.1 kg