

€1,093.83/ pieceexcl. VAT
€1,323.53incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1098 |
Shaft diameter | 30 mm |
Height | 35 mm |
Width | 84 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |