

€861.29/ pieceexcl. VAT
€1,042.16incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1097 |
Shaft diameter | 16 mm |
Height | 42 mm |
Width | 50 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |