

€566.33/ pieceexcl. VAT
€685.26incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1032 |
Shaft diameter | 40 mm |
Height | 90 mm |
Width | 108 mm |
Length | 176 mm |
Model | Adjustable |
Relubrication facility | Yes |
With sealing | Yes |