BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening With sealing R1071 830 20

  • ERIKS:23551947
Image 1
Save to list

€265.13/ pieceexcl. VAT

€320.81incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1071
Shaft diameter
30 mm
Height
82 mm
Width
86 mm
Length
79 mm
Model
Side opening
Relubrication facility
Yes
With sealing
Yes