BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening With sealing R1071 820 20

  • ERIKS:23551945
Image 1
Save to list

€185.37/ pieceexcl. VAT

€224.30incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1071
Shaft diameter
20 mm
Height
60 mm
Width
60 mm
Length
54 mm
Model
Side opening
Relubrication facility
Yes
With sealing
Yes