BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening, adjustable With sealing R1072 840 20

  • ERIKS:23551958
Image 1
Save to list

€462.31/ pieceexcl. VAT

€559.40incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1072
Shaft diameter
40 mm
Height
100 mm
Width
110 mm
Length
91 mm
Model
Side opening, adjustable
Relubrication facility
Yes
With sealing
Yes