

€465.45/ pieceexcl. VAT
€563.19incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1037 |
Shaft diameter | 50 mm |
Height | 88 mm |
Width | 132 mm |
Length | 113 mm |
Model | Open |
Relubrication facility | Yes |
With sealing | Yes |