BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1037 812 20

  • ERIKS:23551651
Image 1
Save to list

€105.63/ pieceexcl. VAT

€127.81incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1037
Shaft diameter
12 mm
Height
28 mm
Width
43 mm
Length
39 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes