

€154.30/ pieceexcl. VAT
€186.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1037 |
Shaft diameter | 25 mm |
Height | 51 mm |
Width | 78 mm |
Length | 67 mm |
Model | Open |
Relubrication facility | Yes |
With sealing | Yes |