BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open With sealing R1037 620 20

  • ERIKS:23551646
Image 1
Save to list

€129.87/ pieceexcl. VAT

€157.14incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1037
Shaft diameter
20 mm
Height
42 mm
Width
60 mm
Length
54 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes