

€126.93/ pieceexcl. VAT
€153.59incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1038 |
Shaft diameter | 16 mm |
Height | 35 mm |
Width | 53 mm |
Length | 43 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | Yes |