BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable With sealing R1038 625 20

  • ERIKS:23551661
Image 1
Save to list

€170.91/ pieceexcl. VAT

€206.80incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1038
Shaft diameter
25 mm
Height
51 mm
Width
78 mm
Length
67 mm
Model
Open, adjustable
Relubrication facility
Yes
With sealing
Yes