BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Open, adjustable With sealing R1038 616 20

  • ERIKS:23551659
Image 1
Save to list

€126.93/ pieceexcl. VAT

€153.59incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1038
Shaft diameter
16 mm
Height
35 mm
Width
53 mm
Length
43 mm
Model
Open, adjustable
Relubrication facility
Yes
With sealing
Yes