

€2,810.81/ pieceexcl. VAT
€3,401.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1076 |
Shaft diameter | 50 mm |
Height | 110 mm |
Width | 200 mm |
Length | 200 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | No |