BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 830 40

  • ERIKS:23551846
Image 1
Save to list

€146.25/ pieceexcl. VAT

€176.96incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
30 mm
Height
70 mm
Width
84 mm
Length
68 mm
Model
Closed
Relubrication facility
No
With sealing
Yes