BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 650 40

  • ERIKS:23551841
Image 1
Save to list

€338.53/ pieceexcl. VAT

€409.62incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
50 mm
Height
105 mm
Width
130 mm
Length
100 mm
Model
Closed
Relubrication facility
No
With sealing
Yes