BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Closed With sealing R1065 620 40

  • ERIKS:23551837
Image 1
Save to list

€100.50/ pieceexcl. VAT

€121.61incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1065
Shaft diameter
20 mm
Height
50 mm
Width
60 mm
Length
45 mm
Model
Closed
Relubrication facility
No
With sealing
Yes